Beli flexible stainless steel pipe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Deskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)atribut:
- Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
- Total Length (mm): 300
- Maximum usage pressure: 1MPa
- Suitable fluid: Hot or Cold water and Air
- Working Temperature Range: -50 to 100degrees
- Nominal Diameter A: 15
- Nominal Diameter B: 1/2
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Deskripsi:-Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Deskripsi:Material : Sus304Pressure : 10 barPenghubung : Flangeatribut:
- Model : NK-3100
- TRUSCO Flexible Pipe Rollatribut:
- Material: Pipe:Stainless steel (SUS 304)
- Pipe Outside Diameter (mm): 16.0
- Length (m): 10
- monotaro Vinyl Tube WhiteDeskripsi:The mark of the wiring tube.atribut:
- Wall Thickness (mm): 0.45 +/- 0.05
- Color: White
- Overall Length (m): Ten
- Inside Diameter (Ø mm): 3.2
- Material: Soft PVC
- Heat Resistance Temperature (°C): 105
- Operating Temperature Range (°C): -10 to 105
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- TRUSCO TE Type Touch Tube (Selang PU)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
Daftar Harga flexible stainless steel pipe Terbaru October 2026
| Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel) | Rp299.900 |
| Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel) | Rp329.900 |
| monotaro Corrugated Tube Flexible (Pelindung Kabel) | Rp38.900 |
| TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel) | Rp829.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300 | Rp3.499.900 |
| LARKIN Fitting Lampu E27 20cm Extension Flexible | Rp34.900 |
| Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel) | Rp649.900 |
| monotaro Flexible Hose (Selang Fleksibel) | Rp159.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100 | Rp609.900 |
| TRUSCO Flexible Pipe Roll | Rp1.699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20Flexible%20Metal%20Hose%20Union%20Welding%20Free%20Type%20(Selang%20Fleksibel)/P102030240-1.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)
/6gP101568232-2.jpg)
/P102005606-2.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)

%20Flexible%20Stainless%20Steel%20Flange%20Hose%20(Selang%20Fleksibel)/P102756261-1.jpg)
/odP103055877-3.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-3100/P102114742-1.jpg)


/a3P105738363-1.jpg)
/P101000457-1.jpg)
/iaP102121658-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)